Motion
CM2KF25-50Z
C(D)M2K-Z, Air Cylinder, Non-rotating, Double Acting, Single Rod
Mi Item #10063629
MFR #CM2KF25-50Z
Price$56.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C(D)M2K-Z, Air Cylinder, Non-rotating, Double Acting, Single Rod
Mi Item #10063629
MFR #CM2KF25-50Z

Mfr description
CM2KF25-50Z CYLINDER, AIR
  • Non-rotating rod: double acting single rod
  • Bore sizes: 20, 25, 32, & 40 (mm)
  • Strokes from 25mm through 300mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.30/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Stroke  
    50 mm

Details

  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Installation Instructions
  • Manufacturer Catalog
  • Mounting Type
    Rod Flange
  • Number of Switches
    2
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod End Thread
    Male Rod End
  • Rod Gender
    Male
  • Series
    CM2-Z
  • Spec Sheet
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)