Motion
CM2KL20-250JZ

SMC CORP OF AMERICA
CM2KL20-250JZ

CM2-Z ROUND BODY CYLINDER with 20 mm Bore Size
MI ITEM #10063671
MFR #CM2KL20-250JZ
Price$147.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CM2KL20-250JZ

CM2-Z ROUND BODY CYLINDER with 20 mm Bore Size
MI ITEM #10063671
MFR #CM2KL20-250JZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$147.32/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Stroke  
    250 mm

Details

  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Mounting Type
    Axial Foot Style
  • Number of Switches
    2
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    Nylon Tarpaulin
  • Rod End Thread
    Male Rod End
  • Series
    CM2-Z
  • Type
    Pneumatic

Overview

Mfr description
CM2KL20-250JZ CYLINDER, AIR
  • Non-rotating rod: double acting single rod
  • Bore sizes: 20, 25, 32, & 40 (mm)
  • Strokes from 25mm through 300mm
  • Mounts: basic, foot, front & rear flange, single & double clevis, rod & head trunnion
  • Variety of switches and a variety of lead wire lengths

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought