Motion
CM2KWB20-25AZ

SMC CORP OF AMERICA
CM2KWB20-25AZ

CM2-Z ROUND BODY CYLINDER with 20 mm Bore Size
MI ITEM #10063708
MFR #CM2KWB20-25AZ
Price$74.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CM2KWB20-25AZ

CM2-Z ROUND BODY CYLINDER with 20 mm Bore Size
MI ITEM #10063708
MFR #CM2KWB20-25AZ

Mfr description
CM2KWB20-25AZ CYLINDER, AIR
  • Non-rotating, double acting, double rod air cylinder
  • Bore sizes (mm): ø20, ø25, ø32, ø40
  • Rubber bumper or air cushion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.29/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Stroke  
    25 mm

Details

  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Mounting Type
    Basic (Double-side bossed)
  • Number of Switches
    2
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod End Thread
    Male Rod End
  • Series
    CM2-Z
  • Type
    Pneumatic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)