Motion
CM2XC20TN-75Z

SMC CORP OF AMERICA
CM2XC20TN-75Z

CM2-Z ROUND BODY CYLINDER with 20 mm Bore Size
Mi Item #10064581
MFR #CM2XC20TN-75Z
Price$71.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CM2XC20TN-75Z

CM2-Z ROUND BODY CYLINDER with 20 mm Bore Size
Mi Item #10064581
MFR #CM2XC20TN-75Z

Mfr description
CM2XC20TN-75Z CYLINDER, AIR
  • CM2, low friction type
  • Mountings: 12 options available
  • Bore sizes: 20, 25, 32, 40mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.69/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Stroke  
    75 mm

Details

  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Mounting Type
    Single Clevis
  • Number of Switches
    2
  • Port Thread Standard
    NPT
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod End Thread
    Male Rod End
  • Series
    CM2-Z
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)