Motion
CM2YE25TN-50Z

SMC CORP OF AMERICA
CM2YE25TN-50Z

C(D)M2Y-Z, Smooth Air Cylinder, Double Acting, Single Rod
MI ITEM #10064712
MFR #CM2YE25TN-50Z
Price$68.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CM2YE25TN-50Z

C(D)M2Y-Z, Smooth Air Cylinder, Double Acting, Single Rod
MI ITEM #10064712
MFR #CM2YE25TN-50Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$68.54/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Stroke  
    50 mm

Details

  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Integral Clevis
  • Number of Switches
    2
  • Port Thread Standard
    NPT
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod End Thread
    Male Rod End
  • Rod Gender
    Male
  • Series
    CM2-Z
  • Type
    Pneumatic

Overview

Mfr description
CM2YE25TN-50Z CYLINDER, AIR
  • Minimum operating pressure 0.02MPa
  • Double acting, Single rod
  • Bore sizes: (mm) 20, 25, 32, 40
  • Stroke: (mm) 25, 50, 75, 100, 125, 150, 200, 250, 300
  • Various mounting options

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought