Motion
CM2YT32TN-300Z-N

SMC CORP OF AMERICA
CM2YT32TN-300Z-N

CM2-Z ROUND BODY CYLINDER with 32 mm Bore Size
MI ITEM #10064756
MFR #CM2YT32TN-300Z-N
List Price$139.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CM2YT32TN-300Z-N

CM2-Z ROUND BODY CYLINDER with 32 mm Bore Size
MI ITEM #10064756
MFR #CM2YT32TN-300Z-N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$139.26/each for your price

Overview

Mfr description
CM2YT32TN-300Z-N CYLINDER, AIR
  • Minimum operating pressure 0.02MPa
  • Double acting, Single rod
  • Bore sizes: (mm) 20, 25, 32, 40
  • Stroke: (mm) 25, 50, 75, 100, 125, 150, 200, 250, 300
  • Various mounting options

Specifications

  • Series
    CM2-Z
  • Bore Diameter
    32 mm
  • Country of Origin
    US
  • Stroke
  • Cushion Type
    Rubber Bumper
  • Number of Switches
    2
  • Pivot Bracket
    Pivot Bracket, shipped w/Product
  • Port Thread Standard
    NPT
  • Rod End Thread
    Male Rod End
  • Type
    Pneumatic
  • Mounting Type
    Head Trunnion
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text