Overview
Mfr description
CM3B32-125 CYLINDER, AIR, SHORT TYPE
- Double acting, single rod
- Bore sizes; 20mm, 25mm, 32mm, 40mm
- Strokes from 25mm through 300mm
- Mounting: basic, foot, flange, clevis, trunnion
- RoHS compliant
Specifications
- SeriesCM3
- Bore Diameter32 mm
- Country of OriginJP
- Stroke
- Mounting TypeBasic
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data