Motion
CNA2L100-700JN-D

SMC CORP OF AMERICA
CNA2L100-700JN-D

Power Lock Cylinder
Mi Item #10066169
MFR #CNA2L100-700JN-D
Price$1,471.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CNA2L100-700JN-D

Power Lock Cylinder
Mi Item #10066169
MFR #CNA2L100-700JN-D

Mfr description
CNA2L100-700JN-D POWER LOCK CYLINDER
  • Double acting, single rod cylinder w/lock
  • Mounting: basic, axial foot, rod flange, head flange, single clevis, double clevis, center trunnion
  • Bore sizes (mm): 40, 50, 63, 80, 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,471.61/each

Specifications

Details

  • Country of Origin
    JP
  • Product Type
    Locking Air Cylinders
  • Series
    CNA2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)