Motion
CNGFN32TN-400-D

SMC CORP OF AMERICA
CNGFN32TN-400-D

C(D)NG, Cylinder with Lock, Double Acting, Single Rod
Mi Item #10066594
MFR #CNGFN32TN-400-D
Price$394.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CNGFN32TN-400-D

C(D)NG, Cylinder with Lock, Double Acting, Single Rod
Mi Item #10066594
MFR #CNGFN32TN-400-D

Mfr description
CNGFN32TN-400-D CNG, CYLINDER WITH LOCK
  • Cylinder with lock, CNG series
  • Double acting, single rod
  • Cushion: rubber bumper, air cushion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$394.81/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke  
    400 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Front Flange
  • Product Type
    Locking Air Cylinders
  • Series
    CNG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)