Overview
Mfr description
CP96NDB50-600C CYLINDER, TIE ROD
Specifications
- Bore Diameter50 mm
- Stroke600 mm
- Mounting TypeBasic
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data