Overview
Mfr description
CP96SC50-100C CYLINDER, TIE ROD
Specifications
- Bore Diameter50 mm
- Stroke100 mm
- SeriesCP96
- Mounting TypeSingle Clevis
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data