Motion
CP96SD63-160C

SMC CORP OF AMERICA
CP96SD63-160C

Tie Rod Air Cylinder - 63 mm Bore, 160 mm Stroke
Mi Item #10067600
MFR #CP96SD63-160C
Price$199.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CP96SD63-160C

Tie Rod Air Cylinder - 63 mm Bore, 160 mm Stroke
Mi Item #10067600
MFR #CP96SD63-160C

Mfr description
CP96SD63-160C CYLINDER, TIE ROD
  • Double acting, standard type, single rod
  • Bore sizes (mm): 32, 40, 50, 63, 80, 100
  • End of stroke air cushion and rubber bumper
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$199.75/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Stroke
    160 mm

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CP96
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)