1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
CP96SD80-25C
Tie Rod Air Cylinder - 80 mm Bore, 25 mm Stroke
MI ITEM #
10067622
MFR #
CP96SD80-25C
Price
$266.91
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Air Cylinders
SMC CORP OF AMERICA CP96SD80-25C
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
CP96SD80-25C
Tie Rod Air Cylinder - 80 mm Bore, 25 mm Stroke
MI ITEM #
10067622
MFR #
CP96SD80-25C
Mfr description
CP96SD80-25C CYLINDER, TIE ROD
Double acting, standard type, single rod
Bore sizes (mm): 32, 40, 50, 63, 80, 100
End of stroke air cushion and rubber bumper
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$266
.91
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
80 mm
Stroke
25 mm
Details
Country of Origin
US
Manufacturer Catalog
Click here
Manufacturer Product Page
Click here
Product Type
Tie Rod Air Cylinders
Series
CP96
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items