Overview
Mfr description
CP96SDB125-50 CYLINDER, TIE ROD
- Double Acting
- Bore Size (mm)125
- End of Stroke Cushioning
Specifications
- Country of OriginUS
- Stroke50 mm
- SeriesCP96
- Mounting TypeBasic
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data