Motion
CP96SDB125-80

SMC CORP OF AMERICA
CP96SDB125-80

Tie Rod Air Cylinder - 80 mm Stroke
Mi Item #10067841
MFR #CP96SDB125-80
Price$420.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CP96SDB125-80

Tie Rod Air Cylinder - 80 mm Stroke
Mi Item #10067841
MFR #CP96SDB125-80

Mfr description
CP96SDB125-80 CYLINDER, TIE ROD
  • Double Acting
  • Bore Size (mm)125
  • End of Stroke Cushioning
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$420.81/each

Specifications

Dimensions

  • Stroke
    80 mm

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CP96
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)