Motion
CP96SDB50-320C-M9PAVL

SMC CORP OF AMERICA
CP96SDB50-320C-M9PAVL

CP96SDB50-320C-M9PAVL
MI ITEM #10068328
MFR #CP96SDB50-320C-M9PAVL
Price$309.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CP96SDB50-320C-M9PAVL

CP96SDB50-320C-M9PAVL
MI ITEM #10068328
MFR #CP96SDB50-320C-M9PAVL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$309.74/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Pull Force At 100 Psi
    1154 N
  • Push Force At 100 Psi
    1374 N
  • Rod - Thread Size
    M16 x 1.5
  • Rod Diameter
    20 mm
  • Stroke
    320 mm

Details

  • Auto-Switch
    M9PAV Solid State, Water Resistant, 3 Wire PNP, Vertical
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion Both Ends & Rubber Cushions Both End
  • Cylinder Type
    Double acting, standard type, single rod
  • Lead Wire Prewire Connector
    L (3m)
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    1.0 MPa
  • Minimum Operating Pressure
    0.05 MPa
  • Number of Switches
    2
  • Port Gender
    Female
  • Port Thread Standard
    G 1/4
  • Product Type
    Tie Rod Air Cylinders
  • Proof Pressure
    1.5 MPa
  • Rod Gender
    Male
  • Rod Thread Standard
    Metric
  • Seal Kit
    CS95-50
  • Series
    CP96

Overview

Mfr description
CP96SDB50-320C-M9PAVL CYLINDER, TIE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought