Specifications
Dimensions
- Bore Diameter63 mm
- Stroke500 mm
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeBasic
- Product TypeTie Rod Air Cylinders
- SeriesCP96
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)