Motion
CP96SDB63-600C-M9B

SMC CORP OF AMERICA
CP96SDB63-600C-M9B

63 mm Bore, 600 mm Stroke
MI ITEM #10068587
MFR #CP96SDB63-600C-M9B
Price$360.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CP96SDB63-600C-M9B

63 mm Bore, 600 mm Stroke
MI ITEM #10068587
MFR #CP96SDB63-600C-M9B

Mfr description
CP96SDB63-600C-M9B CYLINDER, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$360.02/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Stroke
    600 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CP96

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)