Overview
Mfr description
CP96SDC125-100 CYLINDER, TIE ROD
- Double Acting
- Bore Size (mm)125
- End of Stroke Cushioning
Specifications
- Country of OriginUS
- Stroke100 mm
- SeriesCP96
- Mounting TypeSingle Rear Clevis
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data