Overview
Mfr description
CP96SDF32-80C CYLINDER, TIE ROD
Specifications
- Bore Diameter32 mm
- Stroke80 mm
- SeriesCP96
- Mounting TypeRod Flange
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data