Motion
CQ2A25-25DM-XC6

SMC CORP OF AMERICA
CQ2A25-25DM-XC6

Compact Air Cylinder - 25 mm Bore, 25 mm Stroke
MI ITEM #10069739
MFR #CQ2A25-25DM-XC6
Price$39.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2A25-25DM-XC6

Compact Air Cylinder - 25 mm Bore, 25 mm Stroke
MI ITEM #10069739
MFR #CQ2A25-25DM-XC6

Mfr description
CQ2A25-25DM-XC6 COMPACT CYLINDER, CQ2
  • XB14 Cylinder with heat resistant auto-switch (Max temp 150°C)
  • XC4 Heavy Duty Scraper for dusty environments
  • XC35 Rod Coil Scraper for welding icy or frosty environments
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.10/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Stroke
    25 mm

Details

  • Country of Origin
    US
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Both Ends Tapped
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)