Motion
CQ2A50-40DZ-XB6

SMC CORP OF AMERICA
CQ2A50-40DZ-XB6

Compact Air Cylinder - 50 mm Bore, 40 mm Stroke
Mi Item #10070186
MFR #CQ2A50-40DZ-XB6
Price$87.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2A50-40DZ-XB6

Compact Air Cylinder - 50 mm Bore, 40 mm Stroke
Mi Item #10070186
MFR #CQ2A50-40DZ-XB6

Mfr description
CQ2A50-40DZ-XB6 COMPACT CYLINDER, CQ2-Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.60/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke
    40 mm

Details

  • Country of Origin
    US
  • Cylinder Series
    CQ2-Z
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Both Ends Tapped
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)