Motion
CQ2B125TN-40DCMZ

SMC CORP OF AMERICA
CQ2B125TN-40DCMZ

Compact Air Cylinder - 125 mm Bore, 40 mm Stroke
MI ITEM #10070865
MFR #CQ2B125TN-40DCMZ
List Price$215.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2B125TN-40DCMZ

Compact Air Cylinder - 125 mm Bore, 40 mm Stroke
MI ITEM #10070865
MFR #CQ2B125TN-40DCMZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$215.66/each for your price

Overview

Mfr description
CQ2B125TN-40DCMZ COMPACT CYLINDER,
  • Compact, double acting, single rod, large bore
  • Bore size (mm): 125, 140, 160, 180, 200
  • Standard stroke (mm): 10 through 300
  • Port thread types: Rc, NPT, G
  • Auto switch capable

Specifications

  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
    40 mm
  • Cylinder Series
    CQ2-Z
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Series
    CQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text