Motion
CQ2B180-100DCZ

SMC CORP OF AMERICA
CQ2B180-100DCZ

Compact Air Cylinder - 180 mm Bore, 100 mm Stroke
Mi Item #10070996
MFR #CQ2B180-100DCZ
Price$465.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2B180-100DCZ

Compact Air Cylinder - 180 mm Bore, 100 mm Stroke
Mi Item #10070996
MFR #CQ2B180-100DCZ

Mfr description
CQ2B180-100DCZ COMPACT CYLINDER, CQ2-Z
  • Compact, double acting, single rod, large bore
  • Bore size (mm): 125, 140, 160, 180, 200
  • Standard stroke (mm): 10 through 300
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$465.13/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Stroke
    100 mm

Details

  • Country of Origin
    JP
  • Cylinder Series
    CQ2-Z
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)