Motion
CQ2B32TF-25DCZ

SMC CORP OF AMERICA
CQ2B32TF-25DCZ

Compact Air Cylinder - 32 mm Bore, 25 mm Stroke
MI ITEM #10071406
MFR #CQ2B32TF-25DCZ
List Price$45.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2B32TF-25DCZ

Compact Air Cylinder - 32 mm Bore, 25 mm Stroke
MI ITEM #10071406
MFR #CQ2B32TF-25DCZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.07/each for your price

Overview

Mfr description
CQ2B32TF-25DCZ COMPACT CYLINDER, CQ2-Z
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
  • Port threads: M (12 to 25 bore); Rc, NPT or G (32 to 100 bore)
  • Auto switch capable

Specifications

  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    25 mm
  • Cylinder Series
    CQ2-Z
  • Manufacturer Catalog
  • Mounting Type
    Standard
  • Manufacturer Product Page
  • Series
    CQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text