Motion
CQ2B50TN-10SZ

SMC CORP OF AMERICA
CQ2B50TN-10SZ

Compact Air Cylinder - 50 mm Bore, 10 mm Stroke
Mi Item #10071929
MFR #CQ2B50TN-10SZ
Price$50.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2B50TN-10SZ

Compact Air Cylinder - 50 mm Bore, 10 mm Stroke
Mi Item #10071929
MFR #CQ2B50TN-10SZ

Mfr description
CQ2B50TN-10SZ COMPACT CYLINDER, CQ2-Z
  • Single acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50
  • Standard stroke range (mm): 5, 10, 20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.90/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke
    10 mm

Details

  • Country of Origin
    JP
  • Cylinder Series
    CQ2-Z
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Through Hole / Standard
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)