Motion
CQ2B63TF-45DZ

SMC CORP OF AMERICA
CQ2B63TF-45DZ

Compact Air Cylinder - 63 mm Bore, 45 mm Stroke
Mi Item #10072101
MFR #CQ2B63TF-45DZ
Price$77.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CQ2B63TF-45DZ

Compact Air Cylinder - 63 mm Bore, 45 mm Stroke
Mi Item #10072101
MFR #CQ2B63TF-45DZ

Mfr description
CQ2B63TF-45DZ COMPACT CYLINDER, CQ2-Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.42/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Stroke
    45 mm

Details

  • Country of Origin
    US
  • Cylinder Series
    CQ2-Z
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Standard
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)