Overview
Mfr description
CQ2F32-200DCMZ COMPACT CYLINDER, CQ2-Z
Specifications
- Bore Diameter
- Stroke200 mm
- Manufacturer Catalog
- Mounting TypeFront Flange
- Manufacturer Product Page
- SeriesCQ2
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data