Overview
Mfr description
CQ2F40TN-45DMZ-W COMPACT CYLINDER,
Specifications
- Bore Diameter
- Stroke45 mm
- Manufacturer Catalog
- Mounting TypeFront Flange
- Manufacturer Product Page
- SeriesCQ2
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data