Motion
CQ2G25-50DM
C(D)Q2-Z, Compact Cylinder, Double Acting Single Rod
Mi Item #10073243
MFR #CQ2G25-50DM
Price$51.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C(D)Q2-Z, Compact Cylinder, Double Acting Single Rod
Mi Item #10073243
MFR #CQ2G25-50DM

Mfr description
CQ2G25-50DM COMPACT CYLINDER, CQ2
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.15/each

Specifications

Details

  • Country of Origin
    US
  • Cylinder Series
    CQ2
  • Installation Instructions
  • Manufacturer Catalog
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2
  • Spec Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)