Specifications
Dimensions
- Bore Diameter50 mm
- Stroke75 mm
Details
- Country of OriginJP
- Cylinder SeriesCQ2-Z
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeFoot Mounting
- Product TypeCompact Air Cylinders
- SeriesCQ2-Z
Overview
Mfr description
CQ2L50TN-75DZ-XB6 COMPACT CYLINDER,
- Double acting, single rod cylinder
- High temperature (XB6) Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
- Low temperature (XB7) Bore sizes (mm): 12, 16, 20, 25, 32, 40
- Standard stroke range (mm): 5 to 100
- Port threads: M (12 to 25 bore); Rc, NPT or G (32 to 100 bore)
- Low temperature Option (XB7) ambient range -40 to 70°C
- High temperature Option (XB6) ambient range -10 to 150°C