Specifications
Dimensions
- Bore Diameter25 mm
- Stroke45 mm
Details
- Country of OriginUS
- Cylinder SeriesCQ2
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeFoot Mounting
- Product TypeCompact Air Cylinders
- SeriesCQ2
Overview
Mfr description
CQ2WL25-45D COMPACT CYLINDER, CQ2