Overview
Mfr description
CQ2XA32-30D CYL, LOW SPEED, DBL ACTING
- CQ2, low friction type
- Mountings: 6 options available
- Bore sizes: 32mm, 40mm
- Strokes up to 100mm as standard
- Auto switch capable
Specifications
- Country of OriginJP
- Cylinder SeriesCQ2
- SeriesCQ2
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data