Motion
CQ-C012
Compact Air Cylinder - 12 mm Bore
MI ITEM #10075340
MFR #CQ-C012
Price$6.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Air Cylinder - 12 mm Bore
MI ITEM #10075340
MFR #CQ-C012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.04/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm

Details

  • Country of Origin
    JP
  • Cylinder Series
    CQ2-Z
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z

Overview

Mfr description
CQ-C012 REAR CLEVIS PIVOT BRACKET
  • Accessory: double clevis pivot bracket
  • Material: carbon steel
  • Surface treatment: nickel plated
  • Applicable bore (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought