Overview
Mfr description
CQMA50-35 COMPACT GUIDE ROD CYLINDER,
Specifications
- Bore Diameter
- Country of OriginUS
- Stroke35 mm
- Manufacturer Catalog
- Mounting TypeDouble End Tapped
- Manufacturer Product Page
- SeriesCQM
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data