Motion
CQSKB20-25DM
Compact Air Cylinder - 20 mm Bore, 25 mm Stroke
MI ITEM #10076099
MFR #CQSKB20-25DM
List Price$45.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Air Cylinder - 20 mm Bore, 25 mm Stroke
MI ITEM #10076099
MFR #CQSKB20-25DM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.85/each for your price

Overview

Mfr description
CQSKB20-25DM CYL, COMPACT, NON
  • Non-rotating rod
  • Bore sizes in mm: 12, 16, 20, 25
  • Strokes: 5mm through 50mm depending upon bore size
  • Mounts: through hole, both ends tapped, foot, front or rear flanges, double clevis
  • Variety of switches and a variety of lead wire lengths

Specifications

  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
    25 mm
  • Cylinder Series
    CQS
  • Manufacturer Catalog
  • Mounting Type
    Through Hole / Both Ends Tapped
  • Manufacturer Product Page
  • Series
    CQS
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text