Motion
CQSKB25-50DM
Compact Air Cylinder - 25 mm Bore, 50 mm Stroke
Mi Item #10076110
MFR #CQSKB25-50DM
Price$57.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Air Cylinder - 25 mm Bore, 50 mm Stroke
Mi Item #10076110
MFR #CQSKB25-50DM

Mfr description
CQSKB25-50DM CYL, COMPACT, NON
  • Non-rotating rod
  • Bore sizes in mm: 12, 16, 20, 25
  • Strokes: 5mm through 50mm depending upon bore size
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.50/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Stroke
    50 mm

Details

  • Country of Origin
    JP
  • Cylinder Series
    CQS
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Through Hole / Both Ends Tapped
  • Product Type
    Compact Air Cylinders
  • Series
    CQS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)