Motion
CQUB20-5
Compact Air Cylinder - 5 mm Stroke
MI ITEM #10076277
MFR #CQUB20-5
Price$51.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Air Cylinder - 5 mm Stroke
MI ITEM #10076277
MFR #CQUB20-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$51.51/each

Specifications

Dimensions

  • Stroke
    5 mm

Details

  • Country of Origin
    JP
  • Cylinder Series
    CQU
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Through Hole / Both Ends Tapped
  • Product Type
    Compact Air Cylinders
  • Series
    CQU

Overview

Mfr description
CQUB20-5 CYL, COMPACT, PLATE TYPE
  • Light and compact.
  • Size: 20, 25, 32, 40.
  • Stroke: 5 to 100 mm.
  • Auto switch can be mounted without removing a support bracket.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought