Overview
Mfr description
CRB1BW50-100D-XF CYLINDER, ROTARY
- New Style rotary actuator, vane type
- Compact, space saving body
- Direct mount applications possible
- Highly reliable
- Body side and axial direction ports
- Unrestricted auto switch mounting positions
Specifications
- Body Size50 mm
- MagnetNone
- Mount TypeBasic
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data