Motion
CRB1BW80-90D-XF

SMC CORP OF AMERICA
CRB1BW80-90D-XF

Rotary Actuator - Double Shaft, Basic Mount, 90 ° Angle of Rotation, 80 mm Body Size
MI ITEM #10076825
MFR #CRB1BW80-90D-XF
Price$322.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CRB1BW80-90D-XF

Rotary Actuator - Double Shaft, Basic Mount, 90 ° Angle of Rotation, 80 mm Body Size
MI ITEM #10076825
MFR #CRB1BW80-90D-XF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$322.51/each

Specifications

Dimensions

  • Body Size
    80 mm

Details

  • Angle of Rotation
    90 °
  • Cushion Type
    Rubber
  • Magnet
    None
  • Mount Type
    Basic
  • Proof Pressure
    1.5 MPa
  • Shaft Type
    Double Shaft

Overview

Mfr description
CRB1BW80-90D-XF ACTUATOR, ROTARY,
  • New Style rotary actuator, vane type
  • Compact, space saving body
  • Direct mount applications possible
  • Highly reliable
  • Body side and axial direction ports
  • Unrestricted auto switch mounting positions

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought