Overview
Mfr description
CRBU2S10-180SZ ACTUATOR, FREE MOUNT
- Possible to move plate mounting position
- Vertical and lateral mounting
- Auto switch capable
- RoHS compliant
Specifications
- Angle of Rotation180 °
- Body Size10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data