Overview
Mfr description
CRBU2W30-270SZ ACTUATOR, FREE MOUNT
- Possible to move plate mounting position
- Vertical and lateral mounting
- Auto switch capable
- RoHS compliant
Specifications
- Angle of Rotation270 °
- Body Size30
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data