Motion
CRJB05-180E
Rotary Actuator - 180 ° Angle of Rotation, 5 Body Size
Mi Item #10077143
MFR #CRJB05-180E
Price$116.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Actuator - 180 ° Angle of Rotation, 5 Body Size
Mi Item #10077143
MFR #CRJB05-180E

Mfr description
CRJB05-180E MINI ROTARY ACTUATOR
  • Compact
  • Light weight
  • Flexible mounting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.78/each

Specifications

Dimensions

  • Body Size
    5

Details

  • Angle of Rotation
    180 °
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)