Motion
CRQ2BS20-90
Rotary Actuator - Single Shaft, 80 to 190 ° Angle of Rotation, 20 Body Size
Mi Item #10077240
MFR #CRQ2BS20-90
Price$273.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Actuator - Single Shaft, 80 to 190 ° Angle of Rotation, 20 Body Size
Mi Item #10077240
MFR #CRQ2BS20-90

Mfr description
CRQ2BS20-90 COMPACT ROTARY ACTUATOR
  • Low profile
  • Both single shaft and double shaft are available in all sizes
  • 2 auto switches are mountable on the same side
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$273.25/each

Specifications

Dimensions

  • Body Size
    20
  • Port 1 Size/Type
    1/8 Rc

Details

  • Angle of Rotation
    80 to 190 °
  • Shaft Type
    Single Shaft
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)