Overview
Mfr description
CRQ2BW40-180 COMPACT ROTARY ACTUATOR
- Low profile
- Both single shaft and double shaft are available in all sizes
- 2 auto switches are mountable on the same side
- Rotating angle adjusting range: 350° to 370°
- Options include magnet, shaft type, port thread style, and air cushion
Specifications
- Shaft TypeDouble Shaft
- Angle of Rotation180 °
- Body Size40
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data