Motion
CRQ2XBS10-180

SMC CORP OF AMERICA
CRQ2XBS10-180

Rotary Actuator - Single Shaft, 170 to 190 ° Angle of Rotation, 10 Body Size
MI ITEM #10077302
MFR #CRQ2XBS10-180
Price$186.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CRQ2XBS10-180

Rotary Actuator - Single Shaft, 170 to 190 ° Angle of Rotation, 10 Body Size
MI ITEM #10077302
MFR #CRQ2XBS10-180

Mfr description
CRQ2XBS10-180 COMPACT ROTARY ACTUATOR,
  • Low-speed rotary actuator
  • Rotation time adjustment range: 1 to 5 (s/90°)
  • Dimensions compatible with the CRQ2 series
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$186.28/each

Specifications

Dimensions

  • Body Size
    10
  • Port 1 Size/Type
    M5

Details

  • Angle of Rotation
    170 to 190 °
  • Shaft Type
    Single Shaft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)