Overview
Mfr description
CS1D125TN-300 CS1 CYLINDER
Specifications
- Bore Diameter125 mm
- Stroke300 mm
- SeriesCS1
- Mounting TypeDouble Clevis
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data