Motion
CS1D140-150
Tie Rod Air Cylinder - 140 mm Bore, 150 mm Stroke
MI ITEM #10077674
MFR #CS1D140-150
List Price$572.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tie Rod Air Cylinder - 140 mm Bore, 150 mm Stroke
MI ITEM #10077674
MFR #CS1D140-150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$572.91/each for your price

Overview

Mfr description
CS1D140-150 CS1 CYLINDER
  • Double acting, single rod, lube type
  • Bore sizes: 125mm to 300mm
  • Strokes up to 2400mm available
  • Seven mounting styles available
  • Auto switch capable

Specifications

  • Country of Origin
    US
  • Bore Diameter
    140 mm
  • Stroke
    150 mm
  • Series
    CS1
  • Mounting Type
    Double Clevis
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text