Overview
Mfr description
CS1GQ160-450-XC3BA CYL, TIE ROD, LOW
Specifications
- Bore Diameter160 mm
- SeriesCS1
- Manufacturer Catalog
- Spec Sheet
- Installation Instructions
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data