Motion
CS1GQ160TN-100

SMC CORP OF AMERICA
CS1GQ160TN-100

Tie Rod Air Cylinder - 160 mm Bore, 100 mm Stroke
Mi Item #10078327
MFR #CS1GQ160TN-100
Price$722.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CS1GQ160TN-100

Tie Rod Air Cylinder - 160 mm Bore, 100 mm Stroke
Mi Item #10078327
MFR #CS1GQ160TN-100

Mfr description
CS1GQ160TN-100 CYLINDER, TIE ROD
  • Double acting, single rod, low friction
  • Available with Rc, NPT or G port threads
  • Bore size (mm): 125, 140, 160
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$722.65/each

Specifications

Dimensions

  • Bore Diameter
    160 mm
  • Stroke
    100 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Head-End Trunnion Mounting
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CS1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)